Shop BUSINESS SOURCE
See all product information
Create Account
File Folders, Manila, PK50
- Mfr # BSN17212
- Zoro # G022885750
product price:Â
$
33.39
/pk of 50, $0.67/ea
Key Features
Number of Plys
2
Sheet Size
8-1/2 in x 11 in
Tab Cut
1/3
Number of Fasteners
1
Color
Manila
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSN17212
- Zoro #
- G022885750
- UPC #
- 035255172127
- Country of Origin
- United States
- Number of Plys
- 2
- Tab Cut
- 1/3
- Item
- File Folders
- Number of Fasteners
- 1
- Color
- Manila
- Material
- 11 pt. Manila
- Tab Location
- Top
- Product Type
- File Folders
- Tab Position
- Assorted
- Features
- 1/3-Cut Tab to Easily Integrate into your Filing System, 2-Ply Tab for Durability, Fastener Holds Papers Securely Inside Folders, Makes it Easy to Subdivide Projects
- Shell Material
- 11 pt. Manila
- Wire Color
- Manila
- Traction Material
- 11 pt. Manila
Dimensions
- Sheet Size
- 8-1/2 in x 11 in
- Overall Width
- 10 1/4 in
- Paper Size
- Letter
- Height
- 2 in
- Fits Chest Size
- 1/3-Cut Tab to Easily Integrate into your Filing System, 2-Ply Tab for Durability, Fastener Holds Papers Securely Inside Folders, Makes it Easy to Subdivide Projects
Description
File Folders, 1/3 Tab Cut, Tab Position Assorted, Height 2 in, Color Manila, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.