Shop BUSINESS SOURCE
See all product information
Create Account
File Pocket, Manila, PK100
- Mfr # BSN65800
- Zoro # G722886873
product price:Â
$
33.85
/pk of 100, $0.34/ea
Key Features
Color
Manila
Thickness
11 pt
Features
Reinforced Tab, Slip Resistant, Heavyweight Cover
Sheet Size
8-1/2 in x 14 in
Index Tab Color
Manila
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSN65800
- Zoro #
- G722886873
- UPC #
- 035255658003
- Country of Origin
- United States
- Item
- File Pocket
- Color
- Manila
- Features
- Reinforced Tab, Slip Resistant, Heavyweight Cover
- Index Tab Color
- Manila
Dimensions
- Thickness
- 11 pt
- Sheet Size
- 8-1/2 in x 14 in
Description
File Pocket, Material 11 pt. Manila, Color Manila, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.