Shop BUSINESS SOURCE
See all product information
Create Account
Letter Recycled Medical File Folder, 8 1/2in x 11in, 3/4in Expansion, 2in Fastener Capacity, 40PK
- Mfr # 200
- Zoro # G523365355
product price:Â
$
99.29
/pk of 40, $2.48/ea
Key Features
Expanded Width
3/4 in
Features
Divider
Thickness
11 pt
Sheet Size
8-1/2 in x 11 in
Fastener Capacity
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 200
- Zoro #
- G523365355
- UPC #
- 35255002004
- Country of Origin
- United States
- Features
- Divider
- Item
- Classification Folder
- Fastener Capacity
- 2 in
- Tab Type
- End
Dimensions
- Expanded Width
- 3/4 in
- Thickness
- 11 pt
- Sheet Size
- 8-1/2 in x 11 in
Description
Letter Recycled Medical File Folder - 8 1/2in x 11in - 3/4in Expansion - 2in Fastener Capacity - End Tab Location - 11 pt. - Divider - 10% Recycled - 40 / Box, 40PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.