File Pocket, Red, PK25
- Mfr # BSN65790
- Zoro # G422885787
product price:Â
$
35.15
/pk of 25, $1.41/ea
Key Features
Color
Redrope
Expanded Width
1-3/4 in
Sheet Size
8-1/2 in x 11 in
Features
Reinforced Gusset, Tyvek Gusset, Sturdy, Tear Proof, Durable
Material
Redrope
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BSN65790
- Zoro #
- G422885787
- UPC #
- 035255657907
- Country of Origin
- United States
Dimensions
- Expanded Width
- 1-3/4 in
- Sheet Size
- 8-1/2 in x 11 in
Details
- Color
- Redrope
- Features
- Reinforced Gusset, Tyvek Gusset, Sturdy, Tear Proof, Durable
- Item
- File Pocket
- Material
- Redrope
- Tab Cut
- Straight
Description
File Pocket, Material Redrope, Color Red, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.