Zoro Homepage

Masking Tape, 1 in W x 60 yd L, Tan

  • Mfr # BSN16461

  • Zoro # G403772136


product price: $31.25
/ea

Key Features

Tape Color
Tan
Tape Length
60 yd
Tape Width
1 in
Tape Core Diameter
3 in
Tape Backing Material
Crepe Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSN16461
Zoro #
G403772136
UPC #
035255164610
Country of Origin
China

Dimensions

Tape Length
60 yd
Tape Width
1 in
Tape Core Diameter
3 in

Details

Item
Masking Tape
Tape Color
Tan
Tape Backing Material
Crepe Paper
Tape Tensile Strength
18.7 lb/in
Tape Application
Masking, Bundling, Holding, Sealing

Description

Utility-purpose, crepe paper-backed tape is designed for holding, bundling, sealing, noncritical masking and many other jobs where pressure-sensitive tape is needed. Design features a 3" core.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.