Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Business Source No 13.5 Catalog Envelope, 6" x 9", Press/Seal, Kraft, PK250 BSN42101

No 13.5 Catalog Envelope, 6" x 9", Press/Seal, Kraft, PK250 (Discontinued)

  • Mfr # BSN42101
  • Zoro # G613119332
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSN42101
Zoro #
G613119332
UPC #
035255421010
Country of Origin
United States

Dimensions

Width
10"
Length
13"

Details

Color
Kraft

Description

Heavy-duty, all-purpose mailing envelopes are ideal for mailing documents, catalogs, direct mail, promotional material, brochures and more. 28 lb. opaque Kraft construction delivers privacy of contents. Open-ended style allows you to easily insert and remove items. Moisture-activated, gummed flap provides a secure seal. 10in x 13in size is perfect for documents without folding.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.