Shop BUSINESS SOURCE
See all product information
Create Account
Paper Roll, 150 ft, White, PK100
- Mfr # BSN28625
- Zoro # G022886191
product price:Â
$
108.99
/pk of 100, $1.09/ea
Free Shipping & Returns
Key Features
Green Certification or Other Recognition
Sustainable Forestry Initiative (SFI)
Characteristics
BPA Free, Lint-Free, SFI Certified
Sheet Size
2-1/4 in x 150 ft
Paper Color
White
Paper Weight
13.80 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BSN28625
- Zoro #
- G022886191
- UPC #
- 50035255286256
- Country of Origin
- United States
Dimensions
- Sheet Size
- 2-1/4 in x 150 ft
- Core Diameter
- 1/2 in
- Length
- 150 ft
- Width
- 2 1/4 in
Details
- Item
- Paper Roll
- Green Certification or Other Recognition
- Sustainable Forestry Initiative (SFI)
- Characteristics
- BPA Free, Lint-Free, SFI Certified
- Paper Color
- White
- Paper Weight
- 13.80 lb
- For Use With
- Adding Machines, Calculators, Cash Registers
- Compatible Product Type
- Adding Machines, Calculators, Cash Registers
Description
Paper Roll, Length 150 ft, Width 2 1/4 in, White, Core Diameter 1/2 in, For Use With Adding Machines, Calculators, Cash Registers, BPA Free, Lint-Free, SFI Certified, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.