Shop BUSINESS SOURCE
See all product information
Create Account
Paper Roll, 126 ft, White, PK100
- Mfr # BSN31821
- Zoro # G922886505
product price:Â
$
99.15
/pk of 100, $0.99/ea
Key Features
Sheet Size
2-1/4 in x 126 ft
Core Diameter
1/2 in
Paper Weight
13.8 lb
Length
126 ft
Paper Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BSN31821
- Zoro #
- G922886505
- UPC #
- 035255318211
- Country of Origin
- United States
Dimensions
- Sheet Size
- 2-1/4 in x 126 ft
- Core Diameter
- 1/2 in
- Length
- 126 ft
- Width
- 2 1/4 in
Details
- Paper Weight
- 13.8 lb
- Paper Color
- White
- Green Certification or Other Recognition
- Sustainable Forestry Initiative (SFI)
- Characteristics
- Lint-Free, SFI Certified
- Item
- Paper Roll
- For Use With
- Adding Machines, Calculators, Cash Registers
- Compatible Product Type
- Adding Machines, Calculators, Cash Registers
Description
Paper Roll, Length 126 ft, Width 2 1/4 in, White, Core Diameter 1/2 in, For Use With Adding Machines, Calculators, Cash Registers, Lint-Free, SFI Certified, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.