Shop BUSINESS SOURCE
See all product information
Create Account
Paper Roll, 90 ft, White, PK50
- Mfr # BSN98103
- Zoro # G322885849
product price:
$
124.99
/pk of 50, $2.50/ea
Free Shipping & Returns
Key Features
Green Certification or Other Recognition
Sustainable Forestry Initiative (SFI)
Core Diameter
1/2 in
Sheet Size
3 in x 90 ft
Paper Color
White
Length
90 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BSN98103
- Zoro #
- G322885849
- UPC #
- 035255981033
- Country of Origin
- United States
Dimensions
- Core Diameter
- 1/2 in
- Sheet Size
- 3 in x 90 ft
- Length
- 90 ft
- Width
- 3 in
Details
- Green Certification or Other Recognition
- Sustainable Forestry Initiative (SFI)
- Item
- Paper Roll
- Paper Color
- White
- For Use With
- Cash Registers
- Characteristics
- BPA Free, FSC Certified, Thermal
- Compatible Product Type
- Cash Registers
Description
Paper Roll, Length 90 ft, Width 3 in, White, Core Diameter 1/2 in, For Use With Cash Registers, BPA Free, FSC Certified, Thermal, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.