Shop BUSINESS SOURCE
See all product information
Create Account
Paper Roll, 230 ft, White, PK50
- Mfr # BSN25346
- Zoro # G122887128
product price:Â
$
149.99
/pk of 50, $3.00/ea
Free Shipping & Returns
Key Features
Length
230 ft
Paper Color
White
Finish
Smooth
Print Technology
Thermal
Grammage
48 gsm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BSN25346
- Zoro #
- G122887128
- UPC #
- 035255253468
- Country of Origin
- United States
Dimensions
- Length
- 230 ft
- Sheet Size
- 3-1/8 in x 230 ft
- Width
- 3 1/8 in
- Core Diameter
- 41/100 in
Details
- Paper Color
- White
- Finish
- Smooth
- Print Technology
- Thermal
- Grammage
- 48 gsm
- Characteristics
- BPA Free, Thermal
- Item
- Paper Roll
- For Use With
- Printers
- Compatible Product Type
- Printers
Description
Paper Roll, Length 230 ft, Width 3 1/8 in, White, Core Diameter 41/100 in, For Use With Printers, BPA Free, Thermal, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.