Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Business Source Pistol Grip Tape Dispenser, 3" Core, Red BSN16463

Pistol Grip Tape Dispenser, 3" Core, Red (Discontinued)

  • Mfr # BSN16463
  • Zoro # G513119166
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSN16463
Zoro #
G513119166
UPC #
35255164634
Country of Origin
China

Dimensions

Width
2"
Tape Core Diameter
3"

Details

Color
Red

Description

Pistol grip dispenser holds packaging tape up to 2in wide on a 3in core. Ideal for all standard 1-7/8in wide tape. Handheld dispenser features adjustable tension brake.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.