Shop BUSINESS SOURCE
See all product information
Create Account
Staple Remover, Black, Plastic, Pinch
- Mfr # BSN65650
- Zoro # G622387166
product price:Â
$
0.92
/ea
Sold in multiples of 10 for
$9.20
Key Features
Handle Material
Plastic
Style
Jaws
Color
Black
Removal Action
Pinch
Jaw Finish
Nickel Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSN65650
- Zoro #
- G622387166
- UPC #
- 035255656504
- Country of Origin
- China
- Item
- Staple Remover
- Handle Material
- Plastic
- Style
- Jaws
- Color
- Black
- Removal Action
- Pinch
- Jaw Finish
- Nickel Plated
- Jaw Material
- Metal
- Wire Color
- Black
Dimensions
- Wire Rope Length
- 2 1/2 in
- Overall Width
- 2 in
- Overall Height
- 3 in
- Overall Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Staple Remover, Jaw Material Metal, Jaw Finish Nickel Plated, Handle Material Plastic, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.