Shop BUSINESS SOURCE
See all product information
Create Account
Staple Remover, Black, Plastic, Lever
- Mfr # BSN41883
- Zoro # G622385384
product price:Â
$
1.29
/ea
Sold in multiples of 7 for
$9.03
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Black
Handle Material
Plastic
Style
Pen
Overall Height
1/2 in
Removal Action
Lever
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSN41883
- Zoro #
- G622385384
- UPC #
- 035255418836
- Country of Origin
- China
- Item
- Staple Remover
- Color
- Black
- Handle Material
- Plastic
- Style
- Pen
- Removal Action
- Lever
- Wire Color
- Black
Dimensions
- Overall Height
- 1/2 in
- Wire Rope Length
- 5 in
- Overall Width
- 1 1/2 in
- Overall Length
- 5 in
- Length
- 5 in
Description
Staple Remover, Handle Material Plastic, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.