
Automotive Fuse, ATM Series, 10A, 32V DC, Non-Indicating, 5 PK
Mfr # BP/ATM-10-RP
Zoro # G105304253
product price: $6.95
/pk 5, $1.39/eaKey Features
Series
ATM
Speed
Fast-Acting
DC Voltage Rating
32V DC
AC Voltage Rating
32V AC
Visual Indication
Non-Indicating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BP/ATM-10-RP
Zoro #
G105304253
UPC #
51712174251
Country of Origin
United States
Dimensions
Length
41/64 in
Width
7/16 in
Depth
5/32 in
Details
Item
Automotive Fuse
Series
ATM
Speed
Fast-Acting
Amps
10A
DC Voltage Rating
32V DC
AC Voltage Rating
32V AC
Visual Indication
Non-Indicating
Color Code
Red
Interrupt Rating
1kA at 32V AC/DC
Body Style
Blade
Body Material
Polyamide
Equivalent Brand and Series
Bussmann ATM, Littelfuse 297, Mersen AF2
Equivalent Series
297, AF2, ATM
Fits Fuse Block Style
Non-Rejection
Description
ATM blade fuse is common to many late model automobiles, vans and light trucks. These 32 volt fast-acting fuses are color coded for easy identification of amp rating and feature a transparent housing for viewing the fuse link status.
- • Quick and easy installation
- • It is corrosion resistance for longer service life
- • Bussmann series ATM fuses are UL recognized and feature an enclosed element for electrical isolation
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.