Zoro Homepage

Fuse Holder, 31 to 60A Amp Range, 32V AC/DC Volt Rating, Wire Leads

  • Mfr # BP/HMK-RP

  • Zoro # G705346868


product price: $8.29
/ea

Key Features

Amp Range
31 to 60A
Voltage Rating
32V AC/DC
Connector Type
Wire Leads
Mounting Style
In-Line
For Fuse Size
1-1/4 in L x 1/4 in dia
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP/HMK-RP
Zoro #
G705346868
UPC #
51712182492
Country of Origin
United States

Dimensions

For Fuse Size
1-1/4 in L x 1/4 in dia

Details

Item
Fuse Holder
Amp Range
31 to 60A
Voltage Rating
32V AC/DC
Connector Type
Wire Leads
Mounting Style
In-Line
Fits Fuse Type
Glass Fuse
Max. Amps
30A
Wire Range
12 AWG
Max. Voltage
32V AC/DC

Description

Bussmann glass tube inline fuse holder - for glass-tube fuses. Protects the circuit from overloading and short circuiting. Bussmann division BP/HMK-RP Hmk heavy-duty fuse holder. Refer to manufacturer recommendations to ensure a proper fit. Quick and easy installation.


  • • Accepts all 1/4 inch x 1-1/4 inch fuses up to 32 voltage/30 amperage
  • • Designed to securely hold your fuse
  • • #12 black lead wire bayonet in a loop

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.