Shop EATON BUSSMANN

Open Fuse Block, G UL Class, 600V AC/DC Volt Rating, 1 Poles, Screw with Quick Connect

  • Mfr # BG3011SQ
  • Zoro # G3076507

product price: 
$
13.35
/ea

Key Features

UL Class
G
Series
BG
Voltage Rating
600V AC, 170V DC
Connector Type
Screw with Quick Connect
Mounting Style
Bolt-Down
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BG3011SQ
Zoro #
G3076507
UPC #
051712736664
Country of Origin
Mexico
Item
Open Fuse Block
UL Class
G
Series
BG
Number of Poles
1
Amp Range
0 to 15A
Voltage Rating
600V AC, 170V DC
Connector Type
Screw with Quick Connect
Mounting Style
Bolt-Down
Visual Indication
Non-Indicating
Fuse Block Style
Rejection
Fuse Block Design
Open
Body Material
Thermoplastic
Fuse Type
Industrial
For Fuse Series
SC
Standards
CSA, RoHS, UL
Fuse Holder Code
AG
Wire Range
14 AWG to 10 AWG
Fits Fuse Type
Class G
Short Circuit Current (KA)
100 kA
Weight
.075 lb
Fits Fuse Block Style
Non-Rejection
Fuse Block or Holder DC Voltage Rating
170VDC
Fuse Block or Holder AC Voltage Rating
600VAC
Current - Minimum
0 A
DC Voltage Rating
170 V DC
Current - Maximum
15 A
AC Voltage Rating
600 V AC

Dimensions

Wire Size
14 to 10 AWG
Height
1.22 in
Length
3 in
Width
0.86 in
For Fuse Size
1-5/16 in L x 7/16 in dia
Overall Height
1.22 in
For Fuse Diameter
13/32 in
Overall Width
0.86 in
For Fuse Length
1 5/16 in
Wire Size - Minimum
14 AWG
Wire Size - Maximum
10 AWG
Overall Length
3 in
Wire Rope Length
3 in

Description

Fuse Block, Fits Fuse Type Class G, Fuse UL Class G, 0 to 15 A, Number of Poles 1, 600V AC/170V DC, For Fuse Size 1 5/16 in L x 7/16 in dia, Compatible Fuse Series AG, SC, SLC, Series BG, Non-Indicating, Rejection, Fuse Block Design Open, Wire Range 14 to 10 AWG, Mounting Style Bolt-Down, Body Material Thermoplastic, Connector Type Quick Connect, Screw, Height 1.22 in, Width 0.86 in, Length 3 in, Standards CSA, RoHS, UL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.