Zoro Homepage

Automotive Circuit Breaker, CB185 Series, 150 A

  • Mfr # CB185-150

  • Zoro # G1890384


product price: $69.65
/ea

Key Features

Series
CB185
Reset Type
Manual
For Use With
Not Specific
Terminal Connection
Stud
Interrupt Rating
3 kA at 48V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB185-150
Zoro #
G1890384
UPC #
051712596435
Country of Origin
Mexico

Dimensions

Depth
1.44 in
Height
2.89 in
Width
1.9 in
Stud Size
1/4"-28
Overall Depth
1 7/8 in
Overall Height
2 7/8 in
Overall Width
1 11/16 in

Description

Automotive Circuit Breaker, Mount Type Bolt On, Mount Style Flush, Current Rating 150 A, Voltage Rating 48V DC, Interrupt Rating 3 kA at 48V DC, Terminal Connection Stud, Actuator Push-to-Trip, Circuit Breaker Type Hi-Amp Circuit Breaker, Compatible Vehicle Type Buses, RVs, Trucks, Housing Material Thermoplastic, Overall Depth 1 7/8 in, Overall Height 2 7/8 in, Overall Width 1 11/16 in, Reset Type Manual, Series CB185, Standards RoHS Compliant, Stud Size 1/4 In.-28

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.