Glass Fuse, AGC Series, Fast-Acting, 5A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 100 PK
Mfr # BK/AGC-5-R
Zoro # G001212706
product price: $193.99
/pk 100, $1.94/ea
Free Shipping & Returns
Key Features
Series
AGC
Speed
Fast-Acting
Amps
5A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BK/AGC-5-R
Zoro #
G001212706
UPC #
051712656405
Country of Origin
Taiwan, Province of China
Dimensions
Diameter
1/4 in
Length
1-1/4 in
Cap Diameter
6.76 mm
Overall Length
1 1/4 in
Overall Diameter
1/4 in
Details
Series
AGC
Speed
Fast-Acting
Amps
5A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
10kA at 125V AC, 200A at 250V AC
Body Style
Cylindrical
Body Material
Glass
Equivalent Brand and Series
Bussmann AGC, Littelfuse 312
Compatible Fuse Block Series
1A1907, HB, HFA, HHB, HKP, HRK, HTB, S-8000
Fits Fuse Block Style
Nonrejection
DC Voltage Rating
Not Rated
Item
Glass Fuse
Standards
1422--01, CSA Certified Class No. 1422-30, RoHS Compliant, UL Listed 248-14, UL Listed File E19180 Guide JDYX
Equivalent Series
311, 312, 3AG, AGC, GGC, MMB
Interrupt Rating - AC
200 A
Current
5 A
Description
Fuse, 5 A, 250 V AC, Not Applicable, AGC Series, Glass Fuse, Fast-Acting, Body Style Cylindrical, Non-Rejection, Interrupt Rating 200 A at 250V AC, Fuse Size 32.00 mm L x 6.30 mm dia, Length 32 mm, Diameter 6 3/10 mm, Equivalent Brand and Series Bussmann AGC, Littelfuse 312, Equivalent Series 311, 312, 3AG, AGC, GGC, MMB, Body Material Glass, Compatible Fuse Block Series 1A1907, HB, HFA, HHB, HKP, HRK, HTB, S-8000, Cap Diameter 6.76 mm
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.