Glass Fuse, MDL Series, Time-Delay, 0.25A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 100 PK
Mfr # BK/MDL-1/4-R
Zoro # G701212709
product price: $405.99
/pk 100, $4.06/ea
Free Shipping & Returns
Key Features
Series
MDL
Speed
Time-Delay
Amps
0.25A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BK/MDL-1/4-R
Zoro #
G701212709
UPC #
051712652926
Country of Origin
Taiwan, Province of China
Dimensions
Diameter
6.4 mm
Length
31.7 mm
Cap Diameter
6.76 mm
Overall Diameter
1/4 in
Overall Length
1 1/4 in
Details
Series
MDL
Speed
Time-Delay
Amps
0.25A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
10kA at 125V AC, 35A at 250V AC
Body Style
Cylindrical
Body Material
Glass
Equivalent Brand and Series
Bussmann MDL, Littelfuse 313
Compatible Fuse Block Series
1A1907, HB, HFA, HHB, HKP, HRK, HTB, S-8000
Fits Fuse Block Style
Non-Rejection
DC Voltage Rating
Not Rated
Item
Glass Fuse
Standards
CE, CSA Certified Class No. 1422-01, UL Listed 248-14, UL Listed Guide JDYX File E19180
Equivalent Series
313, 315, GDL, GDV, MDL, MDQ, MDV, MDX
Connection Type
Ferrule End x Ferrule End
Weight
0.005 lb
Interrupt Rating - AC
35 A
Current
250 mA
Description
Fuse, 0.25 A, 250 V AC, Not Applicable, MDL Series, Glass Fuse, Time-Delay, Body Style Cylindrical, Non-Rejection, Interrupt Rating 35 A at 250V AC, Fuse Size 31.70 mm L x 6.40 mm dia, Length 31 7/10 mm, Diameter 6 2/5 mm, Equivalent Brand and Series Bussmann MDL, Littelfuse 313, Equivalent Series 313, 315, GDL, GDV, MDL, MDQ, MDV, MDX, Body Material Glass, Compatible Fuse Block Series 1A1907, HB, HFA, HHB, HKP, HRK, HTB, S-8000, Cap Diameter 6.76 mm
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.