This item is Discontinued.

Eaton Bussmann Data Surge Protection Device, 1 Phase, 48V BSPD48DING

Data Surge Protection Device, 1 Phase, 48V (Discontinued)

  • Mfr # BSPD48DING
  • Zoro # G6183493
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BSPD48DING
Zoro #
G6183493
UPC #
051712398909
Country of Origin
Germany

Dimensions

Depth
2.90 in
Width
0.50 in
Length
3.60 in
Length (Straight Wireway)
3.60 in

Details

Item
Data Surge Protection Device
Phase
1
Voltage
48V DC
Max. Continuing Operating Voltage
54 V DC
Voltage Protection Rating
95V (L-G), 160V (L-L)
Nominal Discharge Current
10kA
Modes of Protection
L-G, L-L
Filtering / Nonfiltering
Nonfiltering
Modular / Nonmodular
Modular
Number of Poles
4
Max. Surge Current Per Phase
2.5kA
Standards
UL497B
Number of Wires
4
Enclosure Material
Polyamide
Mounting Style
DIN Rail
Max. Surge Current Per Mode
20kA
IP Rating
20
Wire Gauge
28 to 12 AWG
Max. Surge Current per Mode
20kA
Max. Surge Current per Phase
2.5kA
Filtering
No
Modular
Yes

Description

Data Surge Protection Device, Depth 2.90 in, Enclosure Material Polyamide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.