Zoro Homepage

Bussmann 15 amps Dual Element Time Delay Fuse 2 pk

  • Mfr # BP/FRN-R-15

  • Zoro # G8637670


product price: $18.19
/ea

Key Features

Type
Time delay, current limiting
Application
Combination starters, motor control centers, machinery disconnects, power panelboards
Width
.56 IN
Height
2 IN
Diameter
.56 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP/FRN-R-15
Zoro #
G8637670
UPC #
51712112017
Country of Origin
Mexico

Dimensions

Width
.56 IN
Height
2 IN
Diameter
.56 IN
Length
.56 IN

Details

Type
Time delay, current limiting
Application
Combination starters, motor control centers, machinery disconnects, power panelboards
Amps
15A
Weight
.11 LB
Class
Class RK5
Fuse Indicator
Non Indicating
Response Time
8 sec
Connection Type
Ferrule End x Ferrule End
Interrupt Rating
200 kAIC VAC, 20 kAIC VDC

Description

The Cooper Bussmann FRN series 15 amp Brass Time Delay Fuse Cartridges are dual-element, class RK5, current-limiting time delay fuse cartridges with a 10-second minimum at 500 percent design. These fuse cartridges are typically used in power panel boards, motor control centers, combination starters and machinery disconnects. These fuses have fiberglass tubes and are UL and CSA listed for safety.


  • • For use in power panel boards, motor control centers, combination starters and machinery disconnects
  • • Dual-element, class RK5, current-limiting time delay fuse cartridges
  • • 250 volt
  • • Fiberglass tubes
  • • 2 per card
  • • 15 amp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.