Zoro Homepage

Glass Fuse, S500 Series, Fast-Acting, 0.25A, 250V AC, Non-Indicating, 100 PK

  • Mfr # BK/S500-250-R

  • Zoro # G804217762


product price: $399.99
/pk 100, $4.00/ea
Free Shipping & Returns

Key Features

Series
S500
Speed
Fast-Acting
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
35A at 250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK/S500-250-R
Zoro #
G804217762
UPC #
051712643412
Country of Origin
China

Dimensions

Diameter
5 mm
Length
20 mm
Cap Diameter
5 3/16 in
Overall Length
20 mm
Overall Diameter
5 mm

Details

Series
S500
Speed
Fast-Acting
Amps
0.25A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
35A at 250V AC
Body Style
Cylindrical
Body Material
Glass
Equivalent Brand and Series
Bussmann S500
Compatible Fuse Block Series
1A3399, H15, HHT, HTB, HTC-15M
DC Voltage Rating
32V DC
Item
Glass Fuse
Standards
BSI Approval File KM55676, CCC Approval File 2005010207155694, CSA Component Acceptance File 1803366, cURus File E19180 Guide JDYX2, IEC 60127-2, IMQ Approval File CA03.00097, JDYX8, SEMKO Approval File 414552, VDE Approval File 40014109
Equivalent Series
217, GDB, GSB, S500
Interrupt Rating - AC
35 A
Current
250 mA

Description

Fuse, 0.25 A, 250 V AC, Not Applicable, S500 Series, Glass Fuse, Fast-Acting, Body Style Cylindrical, Interrupt Rating 35 A at 250V AC, Fuse Size 20.00 mm L x 5.00 mm dia, Length 20 mm, Diameter 5 mm, Equivalent Brand and Series Bussmann S500, Equivalent Series 217, GDB, GSB, S500, Body Material Glass, Compatible Fuse Block Series 1A3399, H15, HHT, HTB, HTC-15M, Cap Diameter 5 3/16 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.