Ceramic Fuse, ABC Series, Fast-Acting, 10A, 250V AC, Non-Indicating, 100 PK
Mfr # BK/ABC-10-R
Zoro # G604206058
product price: $286.99
/pk 100, $2.87/ea
Free Shipping & Returns
Key Features
Series
ABC
Speed
Fast-Acting
Amps
10A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BK/ABC-10-R
Zoro #
G604206058
UPC #
051712640145
Country of Origin
China
Dimensions
Diameter
6.35 mm
Length
31-75 mm
Cap Diameter
6.76 mm
Overall Length
1 1/4 in
Overall Diameter
1/4 in
Details
Series
ABC
Speed
Fast-Acting
Amps
10A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
10kA at 125V AC/DC, 200 A at 250V AC
Body Style
Cylindrical
Body Material
Ceramic
Equivalent Brand and Series
Bussmann ABC, Littelfuse 314, Mersen GAB
Compatible Fuse Block Series
1A1907, HB, HFA, HHB, HKP, HRK, HTB, S-8000
DC Voltage Rating
125V DC
Item
Ceramic Fuse
Standards
CSA Certified Class 1422-01 and 1422-30 File 53787, RoHS Compliant, UL Listed 248-14, UL Listed Guide JDYX and File E19180, UL Recognition Guide JDYX2 and File E19180
Equivalent Series
314, ABC, GAB
Weight
0.006 lb
Interrupt Rating - AC
200 A
Current
10 A
Interrupt Rating - DC
10 kA
Description
Fuse, 10 A, 250 V AC, 125 V DC, ABC Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Interrupt Rating 10k A at 125V DC, 200 A at 250V AC, Fuse Size 31.75 mm L x 6.35 mm dia, Length 31 3/4 mm, Diameter 6 7/20 mm, Equivalent Brand and Series Bussmann ABC, Littelfuse 314, Mersen GAB, Equivalent Series 314, ABC, GAB, Body Material Ceramic, Compatible Fuse Block Series 1A1907, HB, HFA, HHB, HKP, HRK, HTB, S-8000, Cap Diameter 6.76 mm
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.