Zoro Homepage

Open Fuse Block, 0 to 30A Amp Range, 300V AC/DC Volt Rating, 1 Poles, Screw, 1000 PK

  • Mfr # BK/S-8301-1-R

  • Zoro # G304217798


product price: $5,958.99
/pk 1000, $5.96/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Series
S-8000
Number of Poles
1
Amp Range
0 to 30A
Voltage Rating
300V AC/DC
Connector Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK/S-8301-1-R
Zoro #
G304217798
UPC #
051712548755
Country of Origin
China

Dimensions

Width
1/2 in
Height
0.56 in
Length
2.19 in
For Fuse Size
1-1/4 in L x 1/4 in dia
Overall Length
2.19 in
Wire Size - Maximum
10 AWG
For Fuse Length
1 1/4 in
For Fuse Diameter
1/4 in
Wire Size - Minimum
22 AWG
Overall Height
0.56 in
Overall Width
0.5 in

Details

Item
Open Fuse Block
Series
S-8000
Number of Poles
1
Amp Range
0 to 30A
Voltage Rating
300V AC/DC
Connector Type
Screw
Mounting Style
Bolt-Down
Visual Indication
Non-Indicating
Fuse Block Style
Non-Rejection
Fuse Block Design
Open
Body Material
Thermoplastic
Features
Anti-Rotation Pin
Standards
CE, CSA Certified Class 6225-01 File 47235, RoHS Compliant, UL Recognized Guide IZLT2 File E14853
Fits Fuse Type
Glass and Ceramic
Wire Range
22 AWG to 10 AWG
Fits Fuse Block Style
Non-Rejection
AC Voltage Rating
300 V AC
Current - Maximum
30 A
DC Voltage Rating
300 V DC
Current - Minimum
0 A

Description

Fuse Blocks, Fits Fuse Type Glass and Ceramic, Fuse UL Class Not Class Rated, 0 to 30 A, Number of Poles 1, 300V AC/DC, For Fuse Size 1 1/4 in L x 1/4 in Dia, Compatible Fuse Series 311, 312, 313, 314, 315, 322, 326, 3AG, ABC, ACG, GAB, GBB, GDL, GDV, GGC, GSA, MDA,, MDL,, MDQ, MDV, MDX, MMB, Non-Indicating, Non-Rejection, Fuse Block Design Open, Wire Range 22 to 10 AWG, Mounting Style Bolt-Down, Body Material Thermoplastic, Connector Type Screw, Height 0.56 in, Width 0.5 in, Length 2.19 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.