This item is Discontinued.

Eaton Bussmann Fuse Block, H UL Class, 3 Poles, Box Lug H25030-3C

Fuse Block, H UL Class, 3 Poles, Box Lug (Discontinued)

  • Mfr # H25030-3C
  • Zoro # G2380122
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H25030-3C
Zoro #
G2380122
UPC #
051712146753
Country of Origin
Mexico

Dimensions

Width
3.00"
Length
3.03"
Height
1.41"
Wire Size
12 to 2 AWG (Al), 14 to 2 AWG (Cu)
Length (Straight Wireway)
3.03 in

Details

Item
Fuse Block
Series
H250
Number of Poles
3
Connector Type
Box Lug
Mounting Style
Bolt Down/DIN Rail
Fuse Block Design
Open
Fuse Block or Fuse Holder Type
Fuse Block
Fuse UL Class
H
For Fuse Series
NON, REN
Fuse Type
Industrial
Fuse Holder Code
H
Standards
UL Listed, CSA Certified
Fuse Block or Holder AC Voltage Rating
250VAC
Fuse Block or Holder DC Voltage Rating
125VDC
Indicating / Nonindicating
Nonindicating
Amp Range of Fuse Block or Holder
0 to 30A

Description

Fuse Block, Fuse UL Class H, Number of Poles 3, Series H250, Fuse Block Design Open, Mounting Style Bolt Down/DIN Rail, Connector Type Box Lug, Height 1.41 in, Width 3.00 in, Length 3.03 in, Standards UL Listed, CSA Certified

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.