Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H25030-3SR
Zoro #
G3497378
UPC #
051712146807
Country of Origin
Mexico
Dimensions
Width
3.00"
Length
3.00"
Height
1.41"
Length (Straight Wireway)
3.00 in
Wire Size
18 to 10 AWG
Details
Item
Fuse Block
Series
H250
Number of Poles
3
Mounting Style
Bolt Down
Fuse Block Design
Open
Fuse UL Class
H
For Fuse Series
NON, REN
Fuse Type
Industrial
Fuse Block or Fuse Holder Type
Fuse Block
Amp Range of Fuse Block or Holder
0 to 30A
Fuse Block or Holder AC Voltage Rating
250VAC
Fuse Block or Holder DC Voltage Rating
125VDC
Description
Fuse Block, Fuse UL Class H, Number of Poles 3, Series H250, Fuse Block Design Open, Mounting Style Bolt Down, Height 1.41 in, Width 3.00 in, Length 3.00 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.