Fuse Block, Industrial, 400A, 2 Pole (Discontinued)
- Mfr # HM25400-2CR
- Zoro # G2590677
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HM25400-2CR
Zoro #
G2590677
UPC #
051712386920
Country of Origin
Mexico
Dimensions
Length
13.20 in
Width
7.30 in
Height
4.80 in
Details
Item
Fuse Block
Series
HM250
Fuse UL Class
H
Number of Poles
2
Mounting Style
Bolt Down
Connector Type
Box Lug
Fuse Block Design
Open
Standards
UL Listed, CSA Certified
Fuse Holder Code
N
Fuse Block or Fuse Holder Type
Fuse Block
For Fuse Series
NON
Fuse Type
Industrial
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Description
Fuse Block, Fuse UL Class H, Number of Poles 2, Series HM250, Fuse Block Design Open, Mounting Style Bolt Down, Connector Type Box Lug, Height 4.80 in, Width 7.30 in, Length 13.20 in, Standards UL Listed, CSA Certified
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.