Midget Fuse, NNB Series, Non-Indicating

  • Mfr # NNB-R

  • Zoro # G6474624


product price:  $55.89
/ea
Sold in multiples of 10 for $558.90

Key Features

Series
NNB
Visual Indication
Non-Indicating
Body Style
Cylindrical
Diameter
3/8 in
Length
0.37 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NNB-R
Zoro #
G6474624
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
3/8 in
Length
0.37 in
Size
3/8 in L x 3/8 in W x 1 1/2 in H

Details

Series
NNB
Visual Indication
Non-Indicating
Body Style
Cylindrical
DC Voltage Rating
Not Rated
Item
Midget Fuse
Standards
RoHS Compliant
Class
CC
Weight
0.6 lb
Compatible Product Type
Class CC Fuses
Accessory Type
Dummy Fuse

Description

Dummy Fuse, Size 3/8 in L x 3/8 in W x 1 1/2 in H, Features Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.