Shop OPTIFUSE
See all product information
Create Account
Midget Fuse, FPK Series, Fast-Acting, 1A to 30A, 600V AC, 100kA at 600V AC, 10kA at 600V DC
- Mfr # FPK-3A
- Zoro # G013840263
product price:Â
$
17.65
/ea
Key Features
Series
FPK
Speed
Fast-Acting
Amps
1A to 30A
AC Voltage Rating
600V AC
Interrupt Rating
100kA at 600V AC, 10kA at 600V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPK-3A
- Zoro #
- G013840263
- UPC #
- -
- Country of Origin
- China
- Series
- FPK
- Speed
- Fast-Acting
- Amps
- 1A to 30A
- AC Voltage Rating
- 600V AC
- Interrupt Rating
- 100kA at 600V AC, 10kA at 600V DC
- Body Style
- Midget
- DC Voltage Rating
- 600V DC
- Item
- Midget Fuse
- Standards
- UL/CSA
- Response Time
- Fast
- Fuse Group
- Midget
- AC Interrupt Rating
- 100,000 A
- Current Rating
- 3 A
- Agency Compliance
- cULus; UL 248
- DC Interrupt Rating
- 10,000 A
- Fuse Type
- Industrial and UL Fuse
Dimensions
- Diameter
- 10 mm
- Length
- 0.41 in
- Width
- 0.41 in
- Height
- 1.5 in
Description
Midget Fuse, FPK Series, Fast-Acting, 1A to 30A, 600V AC, 100kA at 600V AC, 10kA at 600V DC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.