Open Fuse Block Cover, H; K UL Class, 110 to 200A Amp Range, 600V AC/DC Volt Rating
Mfr # CVR-RH-60200
Zoro # G5077554
product price:Â $59.99
/eaKey Features
UL Class
H; K
Amp Range
110 to 200A
Voltage Rating
600V AC/DC
Mounting Style
Snap-On
Visual Indication
Non-Indicating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CVR-RH-60200
Zoro #
G5077554
UPC #
051712369510
Country of Origin
China
Dimensions
Length
10.70 in
Width
2.70 in
Height
3.60 in
Overall Length
10.7 in
Overall Width
2.7 in
Overall Height
3.6 in
Details
Item
Open Fuse Block Cover
UL Class
H; K
Amp Range
110 to 200A
Voltage Rating
600V AC/DC
Mounting Style
Snap-On
Visual Indication
Non-Indicating
Fuse Block Design
Covered
For Fuse Class
H, RK1, RK5
Standards
CSA Certified, UL Listed
Weight
.252 LB
AC Voltage Rating
600 V AC
Compatible Series
HM, RM
Current - Minimum
101 A
Current - Maximum
200 A
Description
CVR Fuse Block Covers, 101 to 200 A, 600 V AC, For Fuse Class H, RK1, RK5, Non-Indicating, For Use With HM60200-1CR, HM60200-2CR, HM60200-3CR, RM60200-1CR, RM60200-2CR, RM60200-3CR, Length 10.7 in, Width 2.7 in, Height 3.6 in, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.