Fuse Holder, 0 to 16A Amp Range, 250V AC/DC Volt Rating, 1 Poles, Quick Connect
Mfr # HTB-36M-R
Zoro # G3020556
product price: $9.95
/eaKey Features
Series
HTB
Number of Poles
1
Amp Range
0 to 16A
Voltage Rating
250V AC/DC
Connector Type
Quick Connect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HTB-36M-R
Zoro #
G3020556
UPC #
051712659505
Country of Origin
Mexico
Dimensions
Width
0.19 in
Length
0.19 in
Panel Thickness
19/64"
Height
0.78 in
For Fuse Size
20mm L x 5 mm dia
Mounting Hole Dia.
29/64 in
For Fuse Length
20 mm
For Fuse Diameter
5 mm
Overall Length
0.19 in
Description
Panel Mount Fuse Holder, Fits Fuse Type Glass and Ceramic, Fuse UL Class Not Class Rated, 0 to 16 A, Number of Poles 1, 250V AC/32V DC, For Fuse Size 20mm L x 5mm dia, Compatible Fuse Series 215, 216, 217, 218, 235, 239, GDA, GDB, GDC, GDG, GGM, GMA, GMC, GMD, GSB, GSC, GSD, GSF, S500-506, Series HTB, Non-Indicating, Non-Rejection, Fuse Cap Style Screwdriver Slot, Mounting Style Panel, Mounting Hole 1/2 in x 29/64 in dia, Body Material Thermoplastic, Connector Type 1/4 in Quick Connect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.