Zoro Homepage

Midget Fuse, FRN-R Series, Time-Delay, 20A, 250V AC, 20kA DC

  • Mfr # BP/FRN-R-20ID

  • Zoro # G8650018


product price: $23.99
/ea

Key Features

Series
FRN-R
Speed
Time-Delay
AC Voltage Rating
250V AC
Interrupt Rating
20kA DC
Body Style
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP/FRN-R-20ID
Zoro #
G8650018
UPC #
51712237116
Country of Origin
Mexico

Details

Series
FRN-R
Speed
Time-Delay
Amps
20A
AC Voltage Rating
250V AC
Interrupt Rating
20kA DC
Body Style
Cylindrical
DC Voltage Rating
125V DC
Item
Midget Fuse

Description

EasyID FRN-R fuses offer the additional advantage of open fuse status that makes finding the open fuse easier and faster. These fuses feature the same energy efficiency and electrical performance characteristics as the green label non-indicating versions. Indicator shows when the fuse is open.


  • • 250 Vac dual element time-delay fuse
  • • Class RK5
  • • Dual-element feature allows closer sizing to load for superior protection of motors and transformers
  • • Opens in as little as 0.004 second if the fuse experiences short-circuit conditions
  • • 250 volt
  • • 20 amp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.