Shop FERRAZ SHAWMUT
See all product information
Create Account
2-9/16in x 10-3/8in, 250 VAC/VDC, 500 A, 50 kA AC/20 kA DC Interrupt Rating, PolyTube Body, Tin
- Mfr # OT500
- Zoro # G016552293
product price:Â
$
248.99
/ea
Free Shipping & Returns
Key Features
AC Voltage Rating
250V AC
Series
OT
Diameter
2-9/16 in
Length
10-3/8 in
Interrupt Rating
50 kA (AC), 20 kA (DC)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OT500
- Zoro #
- G016552293
- UPC #
- 78200170054
- Country of Origin
- Mexico
Dimensions
- Diameter
- 2-9/16 in
- Length
- 10-3/8 in
Details
- AC Voltage Rating
- 250V AC
- Item
- UL Class Fuse
- Series
- OT
- Interrupt Rating
- 50 kA (AC), 20 kA (DC)
- Amps
- 500 A
Description
2-9/16in x 10-3/8in, 250 VAC/VDC, 500 A, 50 kA AC/20 kA DC Interrupt Rating, PolyTube Body, Tin Plated Copper Blade Terminal, Clip Mount, Fast Acting, One Time, Class K5, Low Vage Power Fuse
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.