Fuse, 125VAC, Glass, Cyl, 10A, 5mm, 20mm, PK100
Mfr # BK/GMA-10-R
Zoro # G501209824
product price:Â $233.99
/pk 100, $2.34/ea
Free Shipping & Returns
Key Features
Length
20 mm
Standards
PSE Approval, UL Recognized Guide JDYX2 File E19180, UL/CSA 248-14
Overall Length
20 mm
Cap Diameter
5 3/16 in
Body Style
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BK/GMA-10-R
Zoro #
G501209824
UPC #
051712647205
Country of Origin
China
Dimensions
Length
20 mm
Overall Length
20 mm
Cap Diameter
5 3/16 in
Diameter
5 mm
Fuse Size
20.00 mm L x 5.00 mm dia
Overall Diameter
5 mm
Details
Item
Fuse
Standards
PSE Approval, UL Recognized Guide JDYX2 File E19180, UL/CSA 248-14
Body Style
Cylindrical
Equivalent Brand and Series
Bussmann GMA
AC Voltage Rating
125 V AC
Compatible Fuse Block Series
1A3399, H15, HHT, HTB, HTC-15M
Equivalent Series
235, GGM, GMA
Interrupt Rating
0 A at 125V AC
Amps
10 A
Body Material
Ceramic
Speed
Fast-Acting
Visual Indication
Non-Indicating
Series
GMA
Current
10 A
Interrupt Rating - AC
0 A
Description
Fuse, 10 A, 125 V AC, Not Applicable, GMA Series, Glass Fuse, Fast-Acting, Body Style Cylindrical, Interrupt Rating 0 A at 125V AC, Fuse Size 20.00 mm L x 5.00 mm dia, Length 20 mm, Diameter 5 mm, Equivalent Brand and Series Bussmann GMA, Equivalent Series 235, GGM, GMA, Body Material Glass, Compatible Fuse Block Series 1A3399, H15, HHT, HTB, HTC-15M, Cap Diameter 5 3/16 in, Standards PSE Approval, UL Recognized Guide JDYX2 File E19180, UL/CSA 248-14, Package Quantity 100
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.