Zoro Homepage

Fuse, 125VAC, Glass, Cyl, 8A, 5mm, 20mm, PK100

  • Mfr # BK/GMA-8-R

  • Zoro # G701209860


product price: $233.99
/pk 100, $2.34/ea
Free Shipping & Returns

Key Features

Length
20 mm
Standards
CSA Certified Class 1422-01 File 53787, PSE Approval, UL Listed Guide JDYX File E19180, UL/CSA 248-14
Overall Length
20 mm
Equivalent Brand and Series
Bussmann GMA
Equivalent Series
235, GGM, GMA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK/GMA-8-R
Zoro #
G701209860
UPC #
051712647410
Country of Origin
China

Dimensions

Length
20 mm
Overall Length
20 mm
Fuse Size
20.00 mm L x 5.00 mm dia
Diameter
5 mm
Cap Diameter
5 3/16 in
Overall Diameter
5 mm

Details

Item
Fuse
Standards
CSA Certified Class 1422-01 File 53787, PSE Approval, UL Listed Guide JDYX File E19180, UL/CSA 248-14
Equivalent Brand and Series
Bussmann GMA
Equivalent Series
235, GGM, GMA
Amps
8 A
AC Voltage Rating
125 V AC
Compatible Fuse Block Series
1A3399, H15, HHT, HTB, HTC-15M
Interrupt Rating
0 A at 125V AC
Speed
Fast-Acting
Body Style
Cylindrical
Visual Indication
Non-Indicating
Body Material
Ceramic
Series
GMA
Current
8 A
Interrupt Rating - AC
0 A

Description

Fuse, 8 A, 125 V AC, Not Applicable, GMA Series, Glass Fuse, Fast-Acting, Body Style Cylindrical, Interrupt Rating 0 A at 125V AC, Fuse Size 20.00 mm L x 5.00 mm dia, Length 20 mm, Diameter 5 mm, Equivalent Brand and Series Bussmann GMA, Equivalent Series 235, GGM, GMA, Body Material Glass, Compatible Fuse Block Series 1A3399, H15, HHT, HTB, HTC-15M, Cap Diameter 5 3/16 in, Standards CSA Certified Class 1422-01 File 53787, PSE Approval, UL Listed Guide JDYX File E19180, UL/CSA 248-14

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.