Midget Fuse, MAS Series, 3A

  • Mfr # BP/MAS-3A

  • Zoro # G4625869


product price:  $8.35
/ea

Key Features

Series
MAS
Amps
3A
Body Style
Cylindrical
DC Voltage Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BP/MAS-3A
Zoro #
G4625869
UPC #
051712637084
Country of Origin
Taiwan, Province of China

Details

Series
MAS
Amps
3A
Body Style
Cylindrical
DC Voltage Rating
Not Rated
Item
Midget Fuse

Description

Useful year-round, these fuses come in handy for keeping the lights on and the festivities going strong.


  • • Replacement fuses for holiday light strands
  • • For indoor and outdoor use
  • • Glass fuse
  • • 3 X 10mm
  • • 125 volt
  • • 3 amp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.