Shop EATON BUSSMANN

Power Distribution Block, Open, 3 Pole, 310 A Copper, 600 V AC/DC

  • Mfr # 16395-3

  • Zoro # G5521853


product price:  $142.75
/ea
Free Shipping & Returns

Key Features

Power Distribution Block Design
Open
For Conductor Material
Aluminum, Copper
Maximum Current - Copper Conductor
310 A
Maximum Current - Aluminum Conductor
310 A
Maximum Voltage
600 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
16395-3
Zoro #
G5521853
UPC #
051712247672
Country of Origin
Mexico

Dimensions

Width
5.21 in
Depth
3.32 in
Length
4.0 in
Line Side Stud Size
3/8-16 x 1-7/16"
Load Side Stud Size
1/4-20 x 9/16"
Overall Length
6.5 in
Overall Width
1.88 in
Overall Depth
3.75 in

Details

Item
Power Distribution Block
Power Distribution Block Design
Open
For Conductor Material
Aluminum, Copper
Maximum Current - Copper Conductor
310 A
Maximum Current - Aluminum Conductor
310 A
Maximum Voltage
600 V AC/DC
Number of Poles
3
Line Connections/Pole
1
Load Connections/Pole
2
Line Side Connection Type
Stud
Load Side Connection Type
Stud
Terminal Material
Aluminum
Housing Material
Thermoplastic
Maximum Operating Temperature
248 Degrees F
Standards
CSA Class 6228-01, RoHS Compliant, UL 1059
Number of Circuits
3
Minimum Operating Temperature
-4 Degrees F
Housing Color
Black
UL 94 Flammability Rating
V-0
Color
Black
Short Circuit Current Rating
10 kA
Weight
1.7 lb

Description

Power Distribution Block, For Conductor Material Aluminum, Copper, Line Connections/Pole 1, Line Side Stud Size 3/8-16 x 1 7/16 in, For Line Copper Wire Size - Minimum Not Applicable, For Line Copper Wire Size - Maximum Not Applicable, Load Connections/Pole 2, Load Side Stud Size 1/4-20 x 9/16 in, For Load Copper Wire Size - Minimum Not Applicable, For Load Copper Wire Size - Maximum Not Applicable, Maximum Current - Copper Conductor 310 A, Maximum Voltage 600 V, Mounting Type Surface

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.