Ceramic Fuse, S501 Series, Fast-Acting, 1A, 250V AC, 1.5kA at 250V AC
Mfr # S501-1-R
Zoro # G501209886
product price:Â $6.65
/ea
Sold in multiples of 2 for $13.30
Key Features
Series
S501
Speed
Fast-Acting
Amps
1A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S501-1-R
Zoro #
G501209886
UPC #
051712205740
Country of Origin
China
Dimensions
Diameter
5 mm
Length
20 mm
Cap Diameter
5 3/16 in
Overall Diameter
5 mm
Overall Length
20 mm
Details
Series
S501
Speed
Fast-Acting
Amps
1A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
1.5kA at 250V AC
Body Style
Cylindrical
Body Material
Ceramic
Equivalent Brand and Series
Bussmann S501
Compatible Fuse Block Series
1A3399, H15, HHT, HTB, HTC-15M
DC Voltage Rating
32V DC
Item
Ceramic Fuse
Standards
CCC Approval File 2005010207155691, cURus File E19180 Guide JDYX2, IEC 60127-2, JDYX8, MITI/JET, SEMKO Approval File 413779, VDE Approval File 40015517
Equivalent Series
216, GDA, GSD, S501
Weight
0.002 lb
Current
1 A
Interrupt Rating - AC
1.5 kA
Description
Fuse, 1 A, 250 V AC, Not Applicable, S501 Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Interrupt Rating 1.5k A at 250V AC, Fuse Size 20.00 mm L x 5.00 mm dia, Length 20 mm, Diameter 5 mm, Equivalent Brand and Series Bussmann S501, Equivalent Series 216, GDA, GSD, S501, Body Material Ceramic, Compatible Fuse Block Series 1A3399, H15, HHT, HTB, HTC-15M, Cap Diameter 5 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.