Solar Fuse, gPV/UL PV Class, PV-01XL Series (Discontinued)
- Mfr # PV-80A-01XL
- Zoro # G5737636
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PV-80A-01XL
Zoro #
G5737636
UPC #
051712372268
Country of Origin
Hungary
Dimensions
Length
194mm
Diameter
43mm
Length (Straight Wireway)
194mm
Details
Class
gPV/UL PV
Series
PV-01XL
Body Style
Blade
Body Material
Ceramic
Item
Solar Fuse
Standards
IEC 60269-6, UL 2579, E335324
Indicating / Nonindicating
Nonindicating
Fuse Voltage Rating
1000VDC
In Line Fuseholder
NO
Rejection / Nonrejection
Nonrejection
Fuse Interrupt Rating
50kA at 1000VDC
Element
Single
Fuse Amps
80A
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Fuse Speed
Fast Acting
Fuse Holder Code
SD1XL-S
Description
Solar Fuse, Class gPV/UL PV, PV-01XL Series, Fast Acting, Body Style Blade, Interrupt Rating 50 kA @ 1000V DC, Length 194mm, Diameter 43mm, Body Material Ceramic, Single Element, Standards IEC 60269-6, UL 2579, E335324
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.