This item is Discontinued.

Eaton Bussmann Solar Fuse, gPV/UL PV Class, PV-01XL Series PV-80A-01XL-15

Solar Fuse, gPV/UL PV Class, PV-01XL Series (Discontinued)

  • Mfr # PV-80A-01XL-15
  • Zoro # G2537571
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PV-80A-01XL-15
Zoro #
G2537571
UPC #
051712372275
Country of Origin
Hungary

Dimensions

Length
194mm
Diameter
43mm
Length (Straight Wireway)
194mm

Details

Class
gPV/UL PV
Series
PV-01XL
Body Style
Blade
Body Material
Ceramic
Item
Solar Fuse
In Line Fuseholder
NO
Rejection / Nonrejection
Nonrejection
Element
Single
Fuse Amps
80A
Standards
IEC 60269-6, UL 2579, E335324
Fuse Holder Code
SD1XL-S
Fuse Speed
Fast Acting
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Fuse Interrupt Rating
30kA at 1500VDC
Fuse Voltage Rating
1500VDC
Indicating / Nonindicating
Nonindicating

Description

Solar Fuse, Class gPV/UL PV, PV-01XL Series, Fast Acting, Body Style Blade, Interrupt Rating 30 kA @ 1500V DC, Length 194mm, Diameter 43mm, Body Material Ceramic, Single Element, Standards IEC 60269-6, UL 2579, E335324

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.