Midget Fuse, Fast-Acting, 10A, Not Rated, Non-Indicating, 50kA at 600V DC

  • Mfr # PVM-10

  • Zoro # G0125235


product price:  $14.75
/ea
Sold in multiples of 10 for $147.50

Key Features

Series
PVM
Speed
Fast-Acting
AC Voltage Rating
Not Rated
Visual Indication
Non-Indicating
Interrupt Rating
50kA at 600V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVM-10
Zoro #
G0125235
UPC #
051712369244
Country of Origin
Mexico

Dimensions

Diameter
13/32 in
Length
13/32 in
Overall Length
13/32 in
Overall Diameter
13/32 in

Details

Series
PVM
Speed
Fast-Acting
Amps
10A
AC Voltage Rating
Not Rated
Visual Indication
Non-Indicating
Interrupt Rating
50kA at 600V DC
Body Style
Cylindrical
Body Material
Melamine
Equivalent Brand and Series
Bussmann PVM, Mersen HP6M
Fits Fuse Block Style
Non-Rejection
DC Voltage Rating
600V DC
Item
Midget Fuse
Standards
CSA, E335324, UL 2579
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Element
Single
Rejection / Nonrejection
Nonrejection
Equivalent Series
HP6M, PVM
Interrupt Rating - DC
50 kA
Current
10 A

Description

Solar Fuse, 10 A, Not Applicable, 600 V DC, PVM Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Non-Rejection, Interrupt Rating 50kA at 600V DC, Fuse Size 13/32 in L x 13/32 in dia, Length 13/32 in, Diameter 13/32 in, Equivalent Brand and Series Bussmann PVM, Mersen HP6M, Equivalent Series HP6M, PVM, Body Material Melamine, Single Element, Standards CSA, E335324, UL 2579

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.