This item is Discontinued.

Eaton Bussmann Surge Protection Device, 1 Phase, 120/240VAC, 2 Poles, 3 BSPM2240S3GR

Surge Protection Device, 1 Phase, 120/240VAC, 2 Poles, 3 (Discontinued)

  • Mfr # BSPM2240S3GR
  • Zoro # G4419457
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSPM2240S3GR
Zoro #
G4419457
UPC #
051712372435
Country of Origin
Germany

Dimensions

Length
3.93"
Depth
2.56"
Width
1.42"
Length (Straight Wireway)
3.93 in

Details

Item
Surge Protection Device
Mounting Style
DIN Rail
Phase
1
Voltage
120/240VAC
Number of Poles
2
Voltage Protection Rating
1000V (L-G), 1800V (L-L)
Number of Wires
3
Modes of Protection
L-G, L-L
Max. Surge Current per Mode
40kA
Max. Surge Current per Phase
40kA
Nominal Discharge Current
20kA
Short Circuit Current Rating
200kA
Modular
Yes
Filtering
No
Max. Continuing Operating Voltage
275/550 V AC
IP Rating
20
Enclosure Material
Thermoplastic
Wire Gauge
14 to 2 AWG
Includes
Installation Instructions
Filtering / Nonfiltering
Nonfiltering
Standards
UL 1449 3rd Edition, cURus
Modular / Nonmodular
Modular

Description

Surge Protection Device, Depth 2.56 in, Enclosure Material Thermoplastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.