This item is Discontinued.

Eaton Bussmann Surge Protection Device, 3 Phase, 230/400VAC, 4 Poles, 5 BSPS4255TTR

Surge Protection Device, 3 Phase, 230/400VAC, 4 Poles, 5 (Discontinued)

  • Mfr # BSPS4255TTR
  • Zoro # G4418014
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BSPS4255TTR
Zoro #
G4418014
UPC #
051712296731
Country of Origin
Germany

Dimensions

Length
3.93"
Depth
2.56"
Width
5.67"
Length (Straight Wireway)
3.93 in

Details

Item
Surge Protection Device
Mounting Style
DIN Rail
Phase
3
Voltage
230/400VAC
Number of Poles
4
Voltage Protection Rating
1500V (L-G, N-G)
Number of Wires
5
Modes of Protection
L-N, N-G
Nominal Discharge Current
25/100kA
Modular
Yes
Filtering
No
Max. Continuing Operating Voltage
255 V AC
IP Rating
20
Enclosure Material
Thermoplastic
Wire Gauge
6 AWG
Includes
Installation Instructions
Standards
IEC 61643-1, KEMA
Filtering / Nonfiltering
Nonfiltering
Modular / Nonmodular
Modular
Lightning Impulse Current
100kA

Description

Surge Protection Device, Depth 2.56 in, Enclosure Material Thermoplastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.