Surge Protection Device, Three Phase, 240V AC, 3 Poles, 3 Wires + Ground (Discontinued)
- Mfr # SPP40SP3240DLG
- Zoro # G6117185
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SPP40SP3240DLG
Zoro #
G6117185
UPC #
051712408271
Country of Origin
Mexico
Dimensions
Length
3.38 in
Depth
3.19 in
Width
4.13 in
Chase Nipple Size
3/4 in
Length (Straight Wireway)
3.38 in
Product Length/Depth
4.125 in
Product Height
3.375 in
Product Width
4.0625 in
Description
Surge Protection Device, Nonmetallic, Chase Nipple Size 3/4 in, Gray, Amps 1 kA, Depth 3.19 in, Enclosure Material Thermoplastic, Enclosure NEMA Rating 4X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.