This item is Discontinued.

Eaton Bussmann Surge Protection Device, 3 Phase, 277/480VAC Wye, 4 Poles, 5 BSPM4480WYNGR

Surge Protection Device, 3 Phase, 277/480VAC Wye, 4 Poles, 5 (Discontinued)

  • Mfr # BSPM4480WYNGR
  • Zoro # G4419834
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSPM4480WYNGR
Zoro #
G4419834
UPC #
051712372640
Country of Origin
Germany

Dimensions

Length
3.93"
Depth
2.56"
Width
2.83"
Length (Straight Wireway)
3.93 in

Details

Item
Surge Protection Device
Mounting Style
DIN Rail
Phase
3
Voltage
277/480VAC Wye
Number of Poles
4
Voltage Protection Rating
1000V (N-G), 1500V (L-N), 2500V (L-G, L-L)
Number of Wires
5
Modes of Protection
L-G, L-L, L-N, N-G
Max. Surge Current per Mode
40kA
Max. Surge Current per Phase
40kA
Nominal Discharge Current
20kA
Short Circuit Current Rating
200kA
Modular
Yes
Filtering
No
Max. Continuing Operating Voltage
385/660 V AC, 275/770 V AC
IP Rating
20
Enclosure Material
Thermoplastic
Wire Gauge
14 to 2 AWG
Includes
Installation Instructions
Standards
UL 1449 3rd Edition, cURus
Filtering / Nonfiltering
Nonfiltering
Modular / Nonmodular
Modular

Description

Surge Protection Device, Depth 2.56 in, Enclosure Material Thermoplastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.