14-23 Foot Aluminum Tarp Kit 600W/90-1 Gear Motor - 5 Springs Without Wind Deflector

  • Mfr # 5545306

  • Zoro # G9110077


product price:  $1,215.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Material
Aluminum
For Use With
Dump Applications, Electric Tarp Systems
Length
14 to 23 ft.
Includes
Extruded Aluminum Arms Telescope; 90:1 Gear Motors Available With 3 Year Warranties; 60A Auto-Reset Circuit Breaker; 60 ft., 8 ga. Dual Conductor Battery Cable; 20 ft., 14 ga. 3 Conductor Wire; Rocker Switch And Solenoid; Mounting Hardware And Wire Connectors
Type
Side Mount Tarp System
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5545306
Zoro #
G9110077
UPC #
724920120999
Country of Origin
United States

Dimensions

Length
14 to 23 ft.
Diameter
3/4" (Motor Output Shaft)

Details

Item
Tarp Kit
Material
Aluminum
For Use With
Dump Applications, Electric Tarp Systems
Includes
Extruded Aluminum Arms Telescope; 90:1 Gear Motors Available With 3 Year Warranties; 60A Auto-Reset Circuit Breaker; 60 ft., 8 ga. Dual Conductor Battery Cable; 20 ft., 14 ga. 3 Conductor Wire; Rocker Switch And Solenoid; Mounting Hardware And Wire Connectors
Type
Side Mount Tarp System
Features
Reliably Covers and Protects Payload; Fingertip Electric Controls
Sub-Category
Tarp Accessories

Description

Tarp Kit,Aluminum,5 Springs,14-23 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.