Shop BUYERS PRODUCTS
Additional $90.00 delivery surcharge applies per item.
See details
See all product information
Create Account
98 Inch Aluminum Rear Anti-Sail Tarp Tension Bow Kit
- Mfr # DTB98A
- Zoro # G9110357
product price:Â
$
108.99
/ea
Key Features
Material
Aluminum
For Use With
Dump Applications, Manual Tarp Systems
Length
98"
Features
Corrosion-Resistant; Prevents Flapping
Type
Rear Anti-Sail Tarp Retention Bow Set
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DTB98A
- Zoro #
- G9110357
- UPC #
- 724920097789
- Country of Origin
- United States
- Item
- Tarp Retention Bow Set,Anti-Sail
- Material
- Aluminum
- For Use With
- Dump Applications, Manual Tarp Systems
- Features
- Corrosion-Resistant; Prevents Flapping
- Type
- Rear Anti-Sail Tarp Retention Bow Set
- Includes
- Adjustable Collars
- Sub-Category
- Tarp Accessories
Dimensions
- Length
- 98"
Description
Tarp Retention Bow Set,Anti-Sail
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.