Shop BUYERS PRODUCTS
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
14-23 Foot Tarp Kit 600W/90-1 Gear Motor - 5 Springs With Wind Deflector
- Mfr # 5547000
- Zoro # G9110110
product price:Â
$
1,511.99
/ea
Key Features
For Use With
Dump Applications, Manual Tarp Systems
Diameter
3/4" (Motor Output Shaft)
Type
Underbody Spring Mount Tarp System
Length
14 to 23 ft.
Includes
Extruded Aluminum Arms Telescope; 90:1 Gear Motors Available With 1 Year Warranties; 60A Auto-Reset Circuit Breaker; 60 ft., 8 ga. Dual Conductor Battery Cable; 20 ft., 14 ga. 3 Conductor Wire; Rocker Switch And Solenoid; Mounting Hardware And Wire Connectors; Wind Deflector
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5547000
- Zoro #
- G9110110
- UPC #
- 724920123303
- Country of Origin
- United States
Dimensions
- Diameter
- 3/4" (Motor Output Shaft)
- Length
- 14 to 23 ft.
Details
- Item
- Tarp Kit
- For Use With
- Dump Applications, Manual Tarp Systems
- Type
- Underbody Spring Mount Tarp System
- Includes
- Extruded Aluminum Arms Telescope; 90:1 Gear Motors Available With 1 Year Warranties; 60A Auto-Reset Circuit Breaker; 60 ft., 8 ga. Dual Conductor Battery Cable; 20 ft., 14 ga. 3 Conductor Wire; Rocker Switch And Solenoid; Mounting Hardware And Wire Connectors; Wind Deflector
- Material
- Aluminum
- Features
- Reliably Covers and Protects Payload; Fingertip Electric Controls
- Sub-Category
- Tarp Accessories
Description
Tarp Kit 600,90:1 Gear Motor,14-23ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.