Shop BUYERS PRODUCTS
See all product information
Create Account
14x12x24 Inch Diamond Tread Aluminum Underbody Truck Box
- Mfr # 1705150
- Zoro # G7356325
product price:Â
$
399.95
/ea
Free Shipping & Returns
Key Features
Body Material
Aluminum
Truck Box Type
Underbody Truck Box
Color
Silver
Overall Depth
12 in
Overall Height
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1705150
- Zoro #
- G7356325
- UPC #
- 724920076630
- Country of Origin
- United States
- Item
- Underbody Truck Box
- Body Material
- Aluminum
- Truck Box Type
- Underbody Truck Box
- Color
- Silver
- Texture
- Diamond Plate
- Latch Type
- T-Handle Compression
- Lock Type
- Keyed
- Lid Type
- Non-Adjustable
- Storage Capacity
- 2.2 cu ft
- Finish
- Polished
- Lid Material
- Aluminum
- Features
- Compression Latch System, Replaceable Gasket Sealing System
- Weather Resistant
- Yes
- Lid Hinge
- Yes
- Lid Style
- Single Drop-Down Door
- Includes
- 1/2 in Door Gasket (Automotive-Style), Continuous Hidden Hinge
- Mount Type
- Bracket
- Resistance Properties
- Corrosion-Resistant, Weather-Resistant
- Wire Color
- Silver
Dimensions
- Overall Depth
- 12 in
- Overall Height
- 14 in
- Overall Width
- 24 in
- Body Thickness
- 0.1 in
- Lid Thickness
- 16 ga
- Fits Chest Size
- Compression Latch System, Replaceable Gasket Sealing System
Description
Underbody Truck Box, Silver, Single Drop-Down Door, Overall Width 24 in, Overall Depth 12 in, Overall Height 14 in, Storage Capacity 2.2 cu ft, 16 ga Gauge, Mounting Style Bolt-On, Locking System Keyed, Latch Mechanism T-Handle Compression, Includes 1/2 in Door Gasket (Automotive-Style), Continuous Hidden Hinge, Body Material Aluminum, Cover Material Diamond Tread Aluminum, Lid Type Non-Adjustable, Features Compression Latch System, Replaceable Gasket Sealing System, Lid Hinge Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.