14x16x30 Inch White Steel Underbody Truck Box
- Mfr # 1703403
- Zoro # G6020417
product price:Â
$
290.99
/ea
Free Shipping & Returns
Key Features
Body Material
Steel
Truck Box Type
Underbody
Color
White
Overall Depth
16 in
Overall Height
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1703403
- Zoro #
- G6020417
- UPC #
- 724920106443
- Country of Origin
- United States
Dimensions
- Overall Depth
- 16 in
- Overall Height
- 14 in
- Overall Width
- 30 in
- Body Thickness
- 14 ga (Body), 12 ga (Door)
Details
- Item
- White Steel Underbody Box,14X16X30
- Body Material
- Steel
- Truck Box Type
- Underbody
- Color
- White
- Lock Type
- T-Handle Locking
- Lid Type
- Drop Door
- Finish
- Powder-Coated
- Features
- Continuous Hidden Hinge, Locking, Stainless Steel Latch, Aircraft Grade Cable, Replaceable Gasket Sealing System
Description
The Buyers Products 14X16X30 White Steel Underbody Truck Box is the perfect solution for keeping your tools and equipment organised. You will be able to carry them around with ease. The powder-coated steel body of this underbody truck box is scratch and corrosion resistant. The drop door allows you to quickly access your tools without having to open the entire tool box. This white tool box has a T-handle locking system that keeps it secure when not in use. The Buyers Products Underbody Truck Box is the perfect companion for your next project.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.